
Blueline, PETS COLLECTION MONTHLY DESK PAD, 22 X 17, PUPPIES, 2021 (Discontinued)
- Mfr # C194116
- Zoro # G110792458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C194116
Zoro #
G110792458
UPC #
69775614249
Country of Origin
Mexico
Dimensions
Height
17in
Width
22in
Sheet Height
17in
Sheet Width
22in
Details
Item
Calendar
Format
Monthly
Cover Material
Paper
Features
Reference Calendar
End Month
December
Single Page Layout
1 Month
Time Period
12 Month
End Year
2024
Description
Adorable pet theme with a new panoramic pet image each month. One month per sheet, one block per day, a yearly calendar and large ruled notes section on the side. Includes a reinforced chipboard backer and clear vinyl corners. Tear-off sheet, bound at top. Punched for hanging. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.