Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rediform Book, Money Rec Dup 4Pg 8L816

Book, Money Rec Dup 4Pg (Discontinued)

  • Mfr # 8L816
  • Zoro # G5023046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8L816
Zoro #
G5023046
UPC #
077925828163
Country of Origin
Canada

Dimensions

Sheet Size
7 x 11
Form Size
7 x 2.75

Details

Item
Book,Money Rec Dup 4Pg
Product Type
Book,Money Rec Dup 4Pg
Number of Sheets
4 Forms per Page
Features
Numbered, Flexible Cover
Style
Forms
Format
Vertical: Four Down
Number of Duplicates
Two-Part Carbonless
Paper Color
Yellow
Binding Type
Stapled; Taped
Format Indicator
Book
Numbering Color
Red
Print and Ruling Color
Blue
Numbering
Preprinted Top
Dated/Undated
Undated
Principal Heading(s)
Receipt

Description

Book,Money Rec Dup 4Pg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.