
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1657N-CL
Zoro #
G5023019
UPC #
077925516787
Country of Origin
Canada
Dimensions
Sheet Size
7 in x 11 in
Form Size
6.88 x 2.75
Details
Item
Book,Rcpt,Money,Trp200
Product Type
Book,Rcpt,Money,Trp200
Paper Color
Yellow; Pink
Style
Forms
Number of Duplicates
Three-Part Carbonless
Number of Sheets
4 Forms per Page
Format
Vertical: Four Down
Numbering
Preprinted Top
Print and Ruling Color
Blue
Binding Type
Glued
Dated/Undated
Undated
Forms per Pad/Book
200
Number of Forms
200
Format Indicator
Book
Principal Heading(s)
Receipt
Numbering Color
Red
Description
Book,Rcpt,Money,Trp200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.