Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rediform Book, Sales Carbonless Dup 5L320

Book, Sales Carbonless Dup (Discontinued)

  • Mfr # 5L320
  • Zoro # G5023107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L320
Zoro #
G5023107
UPC #
077925013200
Country of Origin
Canada

Dimensions

Sheet Size
5.5 x 7.88

Details

Item
Book,Sales Carbonless Dup
Product Type
Book,Sales Carbonless Dup
Features
15 Lines
Number of Sheets
1 Form per Page
Style
Forms
Paper Color
Yellow
Number of Duplicates
Two-Part Carbonless
Dated/Undated
Undated
Binding Type
Stapled; Taped
Punching
Bottom: Two-Hole
Numbering Color
Blue; Red
Number of Entry Lines
15
Format Indicator
Pad
Print and Ruling Color
Blue
Numbering
Preprinted Top (Original); Write-In Top (Copy)

Description

Book,Sales Carbonless Dup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.