
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5L528
Zoro #
G5023070
UPC #
077925015280
Country of Origin
Canada
Dimensions
Form Size
4.25 x 6.38
Details
Item
Book,Sales Carbonless Tri
Features
12 Lines
Style
Forms
Number of Duplicates
Three-Part Carbonless
Paper Color
Yellow; Pink
Number of Sheets
1 Form per Page
Punching
Bottom: Two-Hole
Print and Ruling Color
Blue
Format Indicator
Pad
Forms per Pad/Book
50
Product Type
Invoice/Receipt
Dated/Undated
Undated
Numbering Color
Blue; Red
Number of Entry Lines
12
Number of Forms
50
Binding Type
Stapled; Taped
Numbering
Preprinted Top (Original); Write-In Top (Copy)
Description
Book,Sales Carbonless Tri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.