Zoro Homepage

Brownline, DURAFLEX 14-MONTH PLANNER, 11 X 8.5, BLACK, 2021

  • Mfr # CB1262VBLK

  • Zoro # G810773177


product price: $16.35
/ea

Key Features

Format
Monthly
Cover Material
Poly
Features
Notepad
Color
Black
Sheet Width
11in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1262VBLK
Zoro #
G810773177
UPC #
69775655648
Country of Origin
Mexico

Dimensions

Sheet Width
11in
Sheet Height
8 1/2in

Details

Format
Monthly
Cover Material
Poly
Item
Planner
Features
Notepad
Color
Black
Single Page Layout
1 Month
Binding Type
Twin Wire

Description

Heavy-duty, textured poly cover. Ruled daily blocks for precise notations plus countdown of days passed and days to come. Includes 12 ruled notes pages, as well as an address, phone and e-mail section. Convenient quarterly planners for current and following year. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Two-Page Spread; Edition Year: 2022 to 2024.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.