
Brownline, ECOLOGIX MONTHLY DESK PAD CALENDAR, 22 X 17, 2021 (Discontinued)
- Mfr # C177437
- Zoro # G910773145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C177437
Zoro #
G910773145
UPC #
69775609849
Country of Origin
Mexico
Dimensions
Sheet Height
17in
Sheet Width
22in
Details
Item
Calendar
Format
Monthly
Features
Notepad
Cover Material
Chipboard
End Year
2025
Single Page Layout
1 Month
End Month
December
Time Period
1 Year
Description
Designed with the future in mind with an eco-friendly tip each month. Ruled daily blocks, note space and a full-year reference calendar for future planning. Perforated sheets for easy removal. 100% post-consumer recycled paper. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.