Zoro Homepage

Brownline Monthly Desk Pad Calendar, 11 x 8.5, 2022

  • Mfr # C181721

  • Zoro # G608421273


product price: $13.79
/ea
Sold in multiples of 3 for $41.37

Key Features

Color
White
Format
Monthly
Cover Material
Chipboard
Width
11"
Height
8 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C181721
Zoro #
G608421273
UPC #
69775979355
Country of Origin
Mexico

Dimensions

Width
11"
Height
8 1/2"

Details

Item
Calendar
Color
White
Format
Monthly
Cover Material
Chipboard
Features
Perforated, Hole-punched, Tear-off, Reference Calendar, Reinforced, Notepad
Single Page Layout
1 Month
Placement
Desk Pad
Mount Type
Wall

Description

Top-bound perforated sheets with daily blocks and notes column. Reinforced chipboard backer. This product was made from wood that came from a certified managed forest. features: size: 11 x 8-1/2 page color/theme: blue/white/green appointment ruling: none 3-hole punched edition year: 2022 hole punched to fit a standard 3-ring binder. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.