
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7L787
Zoro #
G4175571
UPC #
077925017871
Country of Origin
Canada
Dimensions
Form Size
5.5 x 7.88
Details
Item
Credit Memo Book,Carbonless Triplicate
Color
White
Weight
0.627 lbs
Style
Forms
Number of Sheets
1 Form per Page
Paper Color
Blue
Number of Duplicates
Three-Part Carbonless
Product Type
Invoice/Receipt
Format Indicator
Book
Numbering Color
Purple; Red
Principal Heading(s)
Credit Memo
Number of Forms
50
Punching
Side: Two-Hole
Binding Type
Taped
Dated/Undated
Undated
Forms per Pad/Book
50
Print and Ruling Color
Purple
Number of Entry Lines
8
Numbering
Preprinted Top (Original); Write-In Top (Copy)
Description
Credit Memo Book,Carbonless Triplicate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.