
Filofax, MONTHLY PLANNER, 10.75 X 8.5, BLACK, 2020-2021
Mfr # C1811001
Zoro # G510773187
product price: $36.15
/eaKey Features
Refills
Refillable
Format
Monthly
Features
Notes Area
Cover Color
Black
Cover Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1811001
Zoro #
G510773187
UPC #
757286835931
Country of Origin
Mexico
Dimensions
Sheet Width
8 1/2in
Sheet Height
10 7/8in
Details
Refills
Refillable
Format
Monthly
Features
Notes Area
Cover Color
Black
Cover Material
Leather
Item
Planner
Binding Type
Twin Wire
Sheet Color
Cream
Double Page Layout
1 Month
Enclosure
Elastic
Description
Planner features a beautiful soft touch leather-look cover with twin-wire binding and an elastic closure with piping detail. One month per two-page spread. Includes cream-colored, fountain-pen-friendly paper, a ruler/page-marker, 40 repositionable note pages and one moveable colored index with a pocket. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Two-Page Spread; Edition Year: 2022 to 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.