Zoro Homepage
This item is Discontinued.
Rediform Filofax, NOTEBOOK, 1 SUBJECT, MEDIUM/COLLEGE RULE, BLACK COVER, 8.25 X 5.81, 112 SHEETS B115007U

Filofax, NOTEBOOK, 1 SUBJECT, MEDIUM/COLLEGE RULE, BLACK COVER, 8.25 X 5.81, 112 SHEETS (Discontinued)

  • Mfr # B115007U
  • Zoro # G910771509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B115007U
Zoro #
G910771509
UPC #
757286601130
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/4in x 5 13/16in
Width
6.4in
Height
8.50in

Details

Number of Sheets
56
Cover Color
Black
Cover Material
Leatherette
Binding Location
Side
Item
Notebook
Features
Ruler
Sheet Color
Off White/Ivory
Binding Type
Twin Wirebound
Front Lines Space
0.24in
Sheet Standard
A5

Description

Contemporary soft touch leather-look cover with elastic closure. Twin-wire binding allows book to lay perfectly flat and allows the cover to fold back 360 degrees. Innovative sheet binding allows the premium, cream-colored ruled paper to be repositioned to suit your personal needs. Pocket-Sized Indicator: Y; Book-Binding Type: Wire-O; Book-Binding Details: Twin-Wire; Book-Binding Edge: Side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.