Zoro Homepage

Filofax, NOTEBOOK REFILLS, 8-HOLE, 8.25 X 5.81, NARROW RULE, 32PK

  • Mfr # B152008U

  • Zoro # G110771484


product price: $5.39
/pk 32, $0.17/ea
Sold in multiples of 2 for $10.78

Key Features

Sheet Size
5 4/5in x 8 19/64in
Rule (College, Gregg, etc.)
Ruled
Number of Sheets
32
Features
Resist Bleed-through
Sheet Standard
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B152008U
Zoro #
G110771484
UPC #
757286601246
Country of Origin
Mexico

Dimensions

Sheet Size
5 4/5in x 8 19/64in

Details

Rule (College, Gregg, etc.)
Ruled
Number of Sheets
32
Item
Refill Writing Sheet
Features
Resist Bleed-through
Sheet Standard
A5

Description

Refill sheets for Filofax Notebooks. Innovative hole design allows sheets to be repositioned to suit your personal needs. Sheet/Roll Size: 8.25 x 5.81; Paper Grade gsm: 100 gsm; Paper/Media Colors: Cream; Color Family: Beige.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.