
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4L456
Zoro #
G6360420
UPC #
077925014566
Country of Origin
China
Dimensions
Sheet Size
5.5 x 8.5
Details
Item
Form,JobWorkOrderBlack,White
Product Type
Form,JobWorkOrderBlack,White
Features
Flexible Cover, Stop Card
Number of Sheets
1 Form per Page
Material
Flexible
Weight
0.87 lbs
Color
White
Cover Color
White
Number of Duplicates
Two-Part Carbonless
Style
Forms
Paper Color
Yellow
Print and Ruling Color
Blue
Format Indicator
Pad
Principal Heading(s)
Job Work Order
Binding Type
Stapled; Taped
Numbering Color
Red
Numbering
Preprinted Top
Dated/Undated
Undated
Number of Entry Lines
15
Description
Form,JobWorkOrderBlack,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.