Shop REDIFORM
See all product information
Create Account
Gift Certificates with Envelopes, 2-Part, Carbonless, Blue, 8-1/2" x 3-5/8", 25/Pack
- Mfr # 98002
- Zoro # G005174048
product price:Â
$
33.79
/ea
Key Features
Color
Blue
Width
8.5"
Special Features
Numbered
Length
3.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98002
- Zoro #
- G005174048
- UPC #
- 77925980021
- Country of Origin
- United States
Dimensions
- Width
- 8.5"
- Length
- 3.7"
Details
- Item
- Certificate
- Color
- Blue
- Special Features
- Numbered
Description
Rediform gift certificates with envelopes, 2-part, carbonless, blue, 8-1/2" x 3-5/8", 25/pack carbonless gift certificates with envelopes include consecutive numbering, screened backgrounds, safety tint on original and signature lines to enhance security. Duplicate format provides a permanent copy for record-keeping. Unbound, two-part gift certificates are packaged with no. 10 white wove envelopes for presentation. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.