Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardcover Numbered Money Receipt Book, Two-Part Carbonless, 6.88 x 2.75, 4/Page, 300 Forms

  • Mfr # S1654NCR

  • Zoro # G506437352


product price: $43.44
/ea

Key Features

Style
Forms
Sheet Size
7 in x 11 in
Paper Color
Yellow
Number of Duplicates
Two-Part Carbonless
Format
Vertical: Four Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1654NCR
Zoro #
G506437352
UPC #
77925516947
Country of Origin
Mexico

Dimensions

Sheet Size
7 in x 11 in
Form Size
6.88 x 2.75

Details

Style
Forms
Paper Color
Yellow
Number of Duplicates
Two-Part Carbonless
Format
Vertical: Four Down
Number of Sheets
4 Forms per Page
Forms per Pad/Book
300
Numbering Color
Red
Dated/Undated
Undated
Number of Forms
300
Print and Ruling Color
Blue
Numbering
Preprinted Top
Format Indicator
Book
Product Type
Invoice/Receipt
Binding Type
Glued
Principal Heading(s)
Receipt

Description

Hardcover protects receipt sets and keeps your copy secure for a permanent record. Consecutively numbered in red. Separate box on each receipt for notations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.