Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rediform Invoice Book, 5.5X7-7/8", 50 Sets 7L721

Invoice Book, 5.5X7-7/8", 50 Sets (Discontinued)

  • Mfr # 7L721
  • Zoro # G7486136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7L721
Zoro #
G7486136
UPC #
077925017215
Country of Origin
Canada

Dimensions

Form Size
5.5 x 7.88

Details

Item
Invoice Book,5.5X7-7/8",50 Sets
Number of Sheets
1 Form per Page
Style
Forms
Paper Color
Canary
Number of Duplicates
Two-Part Carbonless
Numbering
Preprinted Top (Original); Write-In Top (Copy)
Print and Ruling Color
Purple
Format Indicator
Book
Dated/Undated
Undated
Product Type
Invoice/Receipt
Forms per Pad/Book
50
Principal Heading(s)
Invoice
Number of Entry Lines
10
Number of Forms
50
Punching
Side: Two-Hole; Top: Hanging Hole
Binding Type
Stapled
Numbering Color
Purple; Red

Description

Invoice Book,5.5X7-7/8 In.,50 Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.