
MiracleBind Notebook, College/Margin, 11 x 9-1/16, White, 75 Sheets, Black Cover
Mfr # AF1115081
Zoro # G104938497
product price: $47.29
/eaKey Features
Sheet Size
8 1/2" x 11"
Recycled Content
0.5
Cover Color
Black
Features
Self-adhesive Tab, Telephone & Address Pages, Hard Cover, Repositionable, Index Sheet, Pocket, Hole-punched, Micro Perforated
Binding
Twin Wirebound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF1115081
Zoro #
G104938497
UPC #
69775366155
Country of Origin
Canada
Dimensions
Sheet Size
8 1/2" x 11"
Height
12.25"
Width
9.9"
Length
13.9"
Details
Recycled Content
0.5
Cover Color
Black
Item
Notebook
Features
Self-adhesive Tab, Telephone & Address Pages, Hard Cover, Repositionable, Index Sheet, Pocket, Hole-punched, Micro Perforated
Binding
Twin Wirebound
Margin Rule Type
Ruled
Sheet Standard
Letter
Number of Pages
150
Cover Design
Ribbed
Description
miracle bind notebook contains 150 micro perforated, ruled pages with margin lines. Hard rib embossed cover offers twin-wire binding. Hole-punched, loose-leaf pages can be removed, repositioned and reinserted over and over. Notebook includes 10 telephone/address pages, 10 perforated note pages, self-adhesive tabs, an index sheet, and vinyl storage pocket. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.