Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rediform Money & Rent Unnumbered Receipt Book, 5.5x2.75, 2-Part, 500 Sets/Book 23L117

Money & Rent Unnumbered Receipt Book, 5.5x2.75, 2-Part, 500 Sets/Book (Discontinued)

  • Mfr # 23L117
  • Zoro # G4065160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23L117
Zoro #
G4065160
UPC #
77925231178
Country of Origin
Canada

Dimensions

Sheet Size
5.5 x 11

Details

Material
Flexible
Features
Two-Part Carbonless
Weight
1.404 lbs
Color
White
Paper Color
White

Description

Rediform® Money and Rent Unnumbered Receipt Book, 5 1/2 x 2 3/4, Two-Part, 500 Sets/Book

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.