Office Products B115012U 8.25 x 5.81 College Rule Notebook; Aqua Cover; 112 Sheets Per Pad
- Mfr # B115012U
- Zoro # G603865010
product price:Â
$
54.59
/ea
Key Features
Sheet Size
8 1/4" x 5 3/4"
Paper Color
Cream
Number of Sheets
56
Features
Storage Pocket
Binding
Twin Wirebound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B115012U
- Zoro #
- G603865010
- UPC #
- 50757286601180
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/4" x 5 3/4"
Details
- Paper Color
- Cream
- Number of Sheets
- 56
- Item
- Notebook
- Features
- Storage Pocket
- Binding
- Twin Wirebound
- Rule
- Ruled
- Sheet Standard
- A5
- Margin Rule Type
- Ruled
- Recycled
- Yes
- Sheet Color
- Cream
Description
Contemporary soft touch leather-look cover with elastic closure Twin-wire binding allows book to lay perfectly flat and allows the cover to fold back 360 degrees The innovation hole design allows the premium, cream-colored ruled paper to be repositioned to suit your personal needs Plus, it's refillable Pad.
Features- Twin-wire binding allows book to lie flat when open.
- Refillable pages.
- Four movable poly indexes, one poly storage pocket and one page marker/ruler.
- Aqua Cover.
- Size - 8.25 x 5.81.
- 112 Sheets Per Pad.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.