
Permanently Bound Composition Book, Quadrille Rule, 80 10 x 7-7/8 Sheets
Mfr # 43475
Zoro # G304938570
product price: $15.55
/eaSold in multiples of 3 for $46.65
Key Features
Sheet Size
7 7/8" x 10"
Number of Sheets
80
Cover Color
Black
Binding Location
Center
Features
Unpunched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43475
Zoro #
G304938570
UPC #
73333434750
Country of Origin
Brazil
Dimensions
Sheet Size
7 7/8" x 10"
Details
Number of Sheets
80
Cover Color
Black
Binding Location
Center
Item
Notebook
Features
Unpunched
Binding
Sewn
Rule
Quad Ruled
Margin Color
Blue
Sheet Color
White
Cover Design
Marble
Description
composition book 80 permanently bound sheets. Xtreme white paper, 97 brightness. 10 x 7-7/8 sheet size quadrille (5 squares per inch) ruling. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.