Shop REDIFORM

PSY152279 Schneider Slider Edge XB Ballpoint Pen; Assorted Color - 8 Piece

  • Mfr # PSY152279
  • Zoro # G404130676

product price: 
$
33.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSY152279
Zoro #
G404130676
UPC #
4004675119742
Country of Origin
China

Description

Ballpoint pen with Viscoglide technology for extraordinarily smooth and gliding writing. Extra broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. The black ink is waterproof according to ink standard ISO 12757-2. Ideally suited to drawing and painting projects because the special ink will not run even on absorbent paper. A generously rubberized three-sided barrel is designed for relaxed writing without hand fatigue. It does not roll on the desk and its slim shape fits perfectly into school children's pencil cases or into desk pen drawers. The cap fits neatly on either end of pen. The convenient adjustable pencil case is durable, can be used as case penholder and is also made of waste from internal plastics processing. The Slider Edge is produced CO2 neutral.

Features
  • Ballpoint pen with Viscoglide technology
  • For exceptionally smooth writing
  • Quick-drying and smudge-proof when overmarking with a highlighter
  • Reversible cap and rubberized triangular shaft for a relaxed and secure writing position
  • Does not roll away and fits ideally in student cases and flat drawers
  • Wear-resistant stainless steel tip
  • 100% PVC Free
  • 8 Piece
Specifications
  • Color: Assorted Color
  • Material: Polypropylene Plastic
  • Grade: Grade K+
  • Tip Size: 1.4 mm
  • Length: 6.75 in.
  • Width: 1.5 in.
  • Height: 1.5 in.
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.