Refill for Pilot FriXion Pens, Fine Point, Purple, Pink, Turquoise, 3/Pack
- Mfr # 77336
- Zoro # G208469330
product price:Â
$
12.79
/ea
Sold in multiples of 4 for
$51.16
Key Features
Pen Ink Color
Turquoise, Purple, Pink
Point Size
0.70 mm
Ink Type
Gel
Features
Wear Resistant, Eco-friendly, Tear Resistant, Smooth Writing
Compatibility
Frixion Ball, Clicker Gel Pens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77336
- Zoro #
- G208469330
- UPC #
- 72838773364
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.70 mm
Details
- Item
- Gel Pen Refill
- Pen Ink Color
- Turquoise, Purple, Pink
- Ink Type
- Gel
- Features
- Wear Resistant, Eco-friendly, Tear Resistant, Smooth Writing
- Compatibility
- Frixion Ball, Clicker Gel Pens
- Pen Refill Point Type
- Fine
- Color
- Yellow
Description
vibrant, erasable frixion gel ink refills. Designed for frixion ball and frixion clicker. Erase and rewrite repeatedly without damaging documents - no wear or tear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.