Purchase Order Book, 7 7/8" L, 5 1/2" W
- Mfr # RED1L141
- Zoro # G922887182
product price:Â
$
8.45
/ea
Key Features
Print Color
Blue
Features
Flexible Cover, Numbered, Carbonless Copy
Sheet Size
5-1/2 in x 7.87 in
Number of Sheets
50
Color
Canary, Pink, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RED1L141
- Zoro #
- G922887182
- UPC #
- 077925011411
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 5-1/2 in x 7.87 in
- Width
- 5 1/2 in
- Length
- 7 7/8 in
Details
- Print Color
- Blue
- Features
- Flexible Cover, Numbered, Carbonless Copy
- Number of Sheets
- 50
- Item
- Purchase Order Book
- Color
- Canary, Pink, White
- Paper Color
- Pink, White, Yellow
- Number of Duplicates
- 2-Part Carbonless
Description
Purchase Order Book, Length 7 7/8 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 5 1/2 in, Number of Sheets 50, Paper Color Pink, White, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.