
Purchase Order Book, Bottom Punch, Two-Part Carbonless, 5.5 x 7.88, 1/Page, 50 Forms (Discontinued)
- Mfr # 1L140
- Zoro # G102684723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1L140
Zoro #
G102684723
UPC #
77925011404
Country of Origin
Canada
Dimensions
Sheet Size
5.5 x 7.88
Details
Features
12 Lines
Color
White
Paper Color
Yellow
Material
Flexible
Number of Sheets
1 Form per Page
Style
Forms
Number of Duplicates
Two-Part Carbonless
Weight
0.432 lbs
Numbering Color
Blue; Red
Format Indicator
Pad
Dated/Undated
Undated
Numbering
Preprinted Top (Original); Write-In Top (Copy)
Number of Entry Lines
12
Number of Forms
50
Print and Ruling Color
Blue
Product Type
Invoice/Receipt
Forms per Pad/Book
50
Punching
Bottom: Two-Hole
Principal Heading(s)
Purchase Order
Binding Type
Stapled; Taped
Description
Keep a bound copy for a permanent record. Stop card prevents write-through to other form sets. Consecutively numbered in red.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.