Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RED Notebook Single subject 6in.x9.50in. College Rule Blue

  • Mfr # 33560

  • Zoro # G516330612


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33560
Zoro #
G516330612
UPC #
-
Country of Origin
China

Description

One-subject notebook features college-ruled 16 lb. paper and a kraft cover. Each notebook opens on the side and has no-snag coilock wire binding. Backing: Kraft. Binding: Wire. Binding Edge: Side. Cover Color: Blue. Cover Material: Kraft. Global Product Type: Paper Pads/Note Pads-Notebook. Height: 9 1/2 in. Lines Per Page: 26. Number of Sheets per Pad: 80. Pad Type: Notebook. Paper Color: White. Paper Pads/Note Pads Special Features: Kolor Kraft Front Covers. Post-Consumer Recycled Content Percent: 0. Pre-Consumer Recycled Content Percent: 0. Punched/Unpunched: Unpunched. Ruling: College. Ruling Color: Light Blue. Sheet Perforation: Unperforated. Sheet Size: 9 1/2 in x 6 in. Subjects: 1. Width: 6 in. Total Recycled Content Percent Nom: 0.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.