Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Vinyl Journal, 300 Pages, 7.75 x 10 Sheets, 8.25 x 10.5 Book, Red

  • Mfr # 57231

  • Zoro # G600001596


product price: $58.29
/ea

Key Features

Width
8.25"
Sheet Size
10 x 7.75
Material
Vinyl
Cover Material
Vinyl
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57231
Zoro #
G600001596
UPC #
73333572315
Country of Origin
Mexico

Dimensions

Width
8.25"
Sheet Size
10 x 7.75
Length
10.5"
Sheet Ruling Size
9/32"

Details

Material
Vinyl
Cover Material
Vinyl
Features
Casebound: Hard Cover
Style
Notebooks/Journals
Paper Color
Eye-Ease Green
Color
Red
Weight
1.8 lbs
Sheet Rule/Format Type
Medium/College Rule
Number of Subjects/Sections
1
Binding Type
Sewn
Sheet-Ruling Color
Blue
Dated/Undated
Undated

Description

Handy journal features an attractive, leather-like cover. High-quality Eye-EaseĀ® green paper helps reduce glare. Acid-free construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.