This item is Discontinued.

Rediform Rediform 20122 Heavyweight Reinforced Bond Filler Paper  11x8-1/2  5/16   Ruled  100 Shts/pk 20122

This item is Discontinued.

Rediform

Rediform 20122 Heavyweight Reinforced Bond Filler Paper 11x8-1/2 5/16 Ruled 100 Shts/pk (Discontinued)

Mfr # 20122
Zoro # G303756175
UPC # 73333201222
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20122
Zoro #
G303756175
UPC #
73333201222
Country of Origin
China

Description

Heavyweight filler paper has plastic reinforced edges for durability. Each page has three 9/32" round holes already punched to save time while filing and organizing.
  • Type: Filler Sheet.
  • Media Quantity: 100 Sheet.
  • Media Type: Printed.
  • Media Size: Letter 8.5" x 11".
  • Media Weight: 20lb.
  • Ruling: Legal/Narrow Ruled.
  • Margin: Ruled.
  • Holes: 3 x 0.28" Punched.
  • Binding Type: Stapled/Glued.
  • Features: Heavyweight - Paper Reinforced Edge Punched.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.