
Rediform National Laboratory Notebook, 8-1/2in x 11in, Quad Ruled, Black Cover, 60 Sheets/Pad
Mfr # 43591
Zoro # G508588991
product price: $24.89
/eaKey Features
Sheet Size
8 1/2" x 11"
Number of Sheets
60
Recycled Content
0.5
Cover Color
Black
Features
Hard Cover, Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43591
Zoro #
G508588991
UPC #
73333435917
Country of Origin
Canada
Dimensions
Sheet Size
8 1/2" x 11"
Details
Number of Sheets
60
Recycled Content
0.5
Cover Color
Black
Item
Quadrille/Graph Notebook
Features
Hard Cover, Heavyweight
Sheet Color
White
Description
laboratory notebook contains 60 sheets of heavyweight paper. Each letter-size sheet is 5 x 5 quad ruled. Notebook has perfect binding and a hard black cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.