Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2-5804-115AC
Zoro #
G3381831
UPC #
-
Country of Origin
Philippines
Dimensions
Height
2.36 in
Depth
2.83 in
Width
2.36 in
Details
Item
Predetermining Electromechanical Counter
Display
0.16 in White Numbers on Black Background
Input Signal
115V AC
Number of Digits
4
Mounting
Panel
Max. Counts per Second
10
Reset Type
Manual
Input Voltage
115V AC
Min. On/Off Pulse
50 / 50 msec
Fits Panel Cut Out
2.17 in x 2.17 in
Special Features
SPDT Switch Rated 5 A @ 250V AC
Description
Predetermining Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 10, Height 2.36 in, Depth 2.83 in, Width 2.36 in, Display 0.16 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Manual, Special Features SPDT Switch Rated 5 A @ 250V AC, Fits Panel Cut Out 2.17 in x 2.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.