Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alley-oop Shootout

  • Mfr # M01484W

  • Zoro # G813322181


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
26.75 in
Color
Black
Length
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01484W
Zoro #
G813322181
UPC #
754806249841
Country of Origin
China

Dimensions

Width
26.75 in
Length
81 in

Details

Color
Black

Description

Challenge friends to a competitive game of basketball without ever leaving your home with the Redline Alley-Oop. This arcade-style shootout basketball game allows you to play one- or two-player basketball indoors. The Alley-Oop Shootout features Quick Connect assembly with an easy-to-assemble frame that sets up in minutes. The 22mm black powder-coated durable steel frame is built to last and compactly folds for easy storage. With an electronic scorer and timer for one or two players, the shootout includes two miniature basketballs and an air pump with needle. It's a fast-paced race against the clock to see who can score the most baskets in the 60-second period.In the last 15 seconds, the action gets even more intense as the scored buckets become worth 3 points as time winds down to the final buzzer. Players take turns to see who comes out on top!


  • •TAKE YOUR SHOT - Challenge friends to an arcade-style shootout basketball game
  • •EASY SETUP - Quick Connect easy-to-assemble frame sets up in minutes
  • •DURABLE - Black powder-coated durable steel frame is built to last
  • •CONVENIENT STORAGE - Shootout features compact fold-up design for easy storage
  • •HAS EVERYTHING YOU NEED - Includes two miniature 7" diameter basketballs and an air pump with needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.