4-Slice Extra Wide Slot 1650W Stainless Steel Toaster in Cream
- Mfr # ST006CRUSNP
- Zoro # G521739493
product price:Â
$
44.15
/ea
Key Features
Overall Length (In.)
10.5 in
Material
Stainless Steel
Overall Width (In.)
11.5 in
Overall Height (In.)
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST006CRUSNP
- Zoro #
- G521739493
- UPC #
- 669185029512
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 10.5 in
- Overall Width (In.)
- 11.5 in
- Overall Height (In.)
- 7.2 in
Details
- Item
- 4 Slice Toaster
- Color
- Cream
- Material
- Stainless Steel
Description
Start you day with the efficiency of the Redmond 4-Slice Extra Wide Slot 1650W Stainless Steel Toaster. The mirror polished stainless steel body gives the toaster a sleek design that matches any kitchen countertop. Features separate defrost, reheat, and cancel functions for each pair of slots. The 7 heat settings allow you to brown your toast to just the way you want it. Enjoy freshly toasted bread to enjoy jams, breakfast sandwiches or any toaster pastries.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.