4-Slice Extra Wide Slot 1650W Stainless Steel Toaster in Moss Green

  • Mfr # ST006MGUSNP

  • Zoro # G921736849


product price:  $39.99
/ea

Key Features

Overall Length (In.)
10.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
7.2 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST006MGUSNP
Zoro #
G921736849
UPC #
669185029529
Country of Origin
China

Dimensions

Overall Length (In.)
10.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
7.2 in

Details

Item
4 Slice Toaster
Color
Moss Green
Material
Stainless Steel

Description

Start you day with the efficiency of the Redmond 4-Slice Extra Wide Slot 1650W Stainless Steel Toaster. The mirror polished stainless steel body gives the toaster a sleek design that matches any kitchen countertop. Features separate defrost, reheat, and cancel functions for each pair of slots. The 7 heat settings allow you to brown your toast to just the way you want it. Enjoy freshly toasted bread to enjoy jams, breakfast sandwiches or any toaster pastries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.