This item is Discontinued.

Redneck Trailer Supplies 530X12 Lrc Tire  545 White Spoke Wheel 343300

530X12 Lrc Tire 545 White Spoke Wheel (Discontinued)

  • Mfr # 343300
  • Zoro # G207820842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343300
Zoro #
G207820842
UPC #
-
Country of Origin
Unknown

Description

This trailer tire is designed for excellent handling at high speeds Steel wheel has 8spoke design Resists rust with ecoat and white powder coat finishes Tireandwheel assembly meets Department of Transportation specifications Rim dimensions 12 diameter x 4 wide Bolt pattern 5 on 412 Wheel bolt size 1220 Pilot diameter 319 Tire size 53012 Section width 56 Outer diameter when inflated 219 Load range C6 ply Maximum load 1,045 lbs at 80 psi Trailer tire and wheel assemblies are not meant to be balanced To determine the bolt circle on hubs or wheels with an odd number of bolt holes, measure from outside to center of the studs across the patternbolt patterns are always measured in inches Example If you were to number the studs 1, 2, 3, then you would measure from the outside of stud 1 to the center of stud 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.