This item is Discontinued.

No Product Image Available

Tow Ring, 3 Eye, Adj W4Hole 14K Channel Mnt Bolts (Discontinued)

  • Mfr # 263918
  • Zoro # G407891185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263918
Zoro #
G407891185
UPC #
-
Country of Origin
Unknown

Description

Wallace Forge 3in 14K Adjustable Tow Ring w4 Hole Channel Bracket Mounting Hardware Tow Ring 3 ID 25K capacity 3K tongue weight capacity Mounting holes are 58 and 2 apart center to center Includes mounting hardware Channel 3 Inside Diameter Holes are 2 apart center to center Holes are 58 in diameter 7 12 Length Weldon 14,000lbs Capacity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.