Zoro Homepage

10 Size Men's Athletic High-Top Composite Work Shoe, Black

  • Mfr # RB4132

  • Zoro # G100002482


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB4132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4132
Zoro #
G100002482
UPC #
690774511873
Country of Origin
Cambodia

Dimensions

Size
10
Width
W
Footwear Width
W
Size (PRINT)
10

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4132
Upper Boot Material
Leather/Mesh
Waterproof
No
Upper Material
Leather and Mesh
Predominant Footwear Color
Black
Outsole Material
Rubber
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Insole System
MemoryTech
Footwear Style
Athletic High-Top
Closure Type
Lace Up
Oil Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Textile
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Conductive
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Upper Material Description
Leather/Mesh
Upper Color
Black
Metatarsal Guard
No
For Outdoor Traction
Yes
Insole Material
Memory Foam
Chemical Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Puncture Resistant Insole
No
Insulation Type
None
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Completely Non Metallic
Yes
Slip Resistant
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.