Shop REEBOK
See all product information
Create Account
Men's Athletic High-Top Shoe, 11, Composite Toe, Navy, RB4133
Mfr # RB4133
Zoro # G900002491
product price:Â
$
124.95
/ea
Free Shipping & Returns
Key Features
Toe Type
Safety-Toe
Gender
Men's
Color
Navy
Width
W
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB4133
- Zoro #
- G900002491
- UPC #
- 690774512184
- Country of Origin
- Cambodia
Dimensions
- Size
- 11
- Width
- W
- Footwear Width
- W
- Size (PRINT)
- 11
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.