Men's 6-Inch Work Boot, Brown, 7 1/2, TB0A66KYEM4

  • Mfr # TB0A66KYEM407500M
  • Zoro # G316494897
product price: 
$
269.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Brown
Size
7 1/2
Style Number
TB0A66KYEM4
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A66KYEM407500M
Zoro #
G316494897
UPC #
197065819491
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A66KYEM4
Waterproof
Yes
Style Family
6-Inch Work Boot
Static Dissipative
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Construction
Cemented, Welted
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Liner Material
Mesh
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Metatarsal Guard
No
Toe Cap Material
Composite
Insulated
No
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Outsole Material
TPU
Midsole Material
Polyurethane
Toe Shape
Round
Completely Non Metallic
No
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Conductive
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Maximum Heat Rating
248 Degrees F
Includes Metatarsal Guard
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Footwear Style
Mid-Cut Work Boot
Toe Type
Safety-Toe
Wire Color
Brown

Dimensions

Size
7 1/2
Width
M
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews