Reebok

14 Size Men's Athletic High-Top Composite Work Shoe , Black

Reebok 14 Size Men's Athletic High-Top Composite Work Shoe ,  Black RB4132
Hover or click to zoom Tap to zoom
Key Features
  • Footwear Style: Athletic High-Top
  • Gender: Men's
  • Upper Color: Black
  • Upper Boot Material: Leather/Mesh
  • Item: Work Shoe
  • Color: Black
  • Electrical Hazard Rated: Yes
  • Toe Shape: Round
See full product details
$109.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Reebok #RB4132 Specifications

  • Footwear Style: Athletic High-Top
  • Gender: Men's
  • Size: 14
  • Upper Color: Black
  • Upper Boot Material: Leather/Mesh
  • Item: Work Shoe
  • Color: Black
  • Electrical Hazard Rated: Yes
  • Toe Shape: Round
  • Style Number: RB4132
  • Insulation Type: None
  • Static Dissipative: No
  • Insole System: MemoryTech
  • Slip Resistant: Yes
  • Puncture Resistant Insole: No
  • Non Metallic Upper: Yes
  • Upper Material: Leather and Mesh
  • Footwear Closure Type: Lace Up
  • Footwear Construction Type: Cemented
  • Insulated: No
  • Insole Material: Memory Foam
  • Liner Material: Textile
  • Closure Type: Lace Up
  • Predominant Footwear Color: Black
  • Chemical Resisting Sole: Yes
  • Outsole Material: Rubber
  • For Outdoor Traction: Yes
  • Max. Heat Rating: 250 Degrees F
  • Toe Style: Round Toe
  • Metatarsal Guard: No
  • Upper Material Description: Leather/Mesh
  • Waterproof: No
  • Safety Criteria: Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
  • Oil Resisting Sole: Yes
  • Toe Type: Composite
  • Footwear Width: W
  • Completely Non Metallic: Yes
  • Manufacturers Suggested Sole Slip Rating: Best
  • Wide Toe Cap: Yes
  • Metal Chip Resisting Sole: Yes
  • Footwear Size: 14
  • Country of Origin (subject to change): Cambodia

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Lace Up, Black, Liner Material Textile, Outsole Material Rubber

Reviews of Reebok #RB4132

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.