Shop COMFORT-AIR
See all product information
Create Account
130M Mask Cover Window (25 per package) - optional
- Mfr # 1307096
- Zoro # G324157661
product price:Â
$
29.75
/ea
Key Features
Height
6 in
Material
Myler
Color
Clear
Width
12 in
Length
0.0075 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1307096
- Zoro #
- G324157661
- UPC #
- 684892070930
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 12 in
- Length
- 0.0075 in
Details
- Material
- Myler
- Color
- Clear
- Item
- Full Face Lens Cover
Description
Cover Window (25 per package) - optional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.