Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue, 8 1/2

  • Mfr # RB3400

  • Zoro # G3578432


product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3400
Zoro #
G3578432
UPC #
690774457331
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black, Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Trailgrip Work
Insole System
Removable
Wide Toe Cap
Yes
Insulation Type
None
Style Number
RB3400
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Textile
Standards
ASTM F2413
Ninety Degree Heel
No
Static Dissipative
No
Puncture Resistant Insole
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
100 Degrees F
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
For Outdoor Traction
Yes
Completely Non Metallic
No
Predominant Footwear Color
Black
Footwear Shank Type
None
Conductive
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal System
CushGuard
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Alloy
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Heel Definition
Flat Heel
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB3400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.