Shop CAIMAN
See all product information
Create Account
Multi-Activity Glove w/White Goat Grain Leather Padded Palm, Gray AirMesh Back, Heatrac III Insulatio
- Mfr # 25359
- Zoro # G324209452
product price:Â
$
40.15
/pr
Sold in multiples of 6Â prs for
$240.90
Key Features
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Color
Gray
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25359
- Zoro #
- G324209452
- UPC #
- -
- Country of Origin
- China
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
- Color
- Gray
Dimensions
- Size
- S
Description
Tough yet supple genuine goat grain leather palm, Internal padded palm for extra comfort and snug fit, AirMesh ultra-breathable back provides ultimate comfort & support, Includes Heatrac III. a lighter weight 100-gram microfiber insulation for warmth in cool climates, Neoprene knuckle support and reflective trim for maximum exposure, Pinch'd-Tip fingers for maximum sensitivity, Kontour Index design places the seam on the back of the index finger away from critical wear area to ensure maximum durability and comfort, Neoprene cuff with hook & loop pull strap for comfort and wrist support, Exclusive Caiman pulse protector for added protection, Complimentary 3" carabiner for keeping gloves together when not being used. Multi-Activity Glove w/White Goat Grain Leather Padded Palm,Gray AirMesh Back,Heatrac III Insulation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.