Reebok
Athletic Shoe, 12, M, Black, PR
- Zoro #: G000002445
- Mfr #: RB4160
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $99.99
Reebok #RB4160 Specifications
- Zoro #: G000002445
- Mfr #: RB4160
- Gender: Men's
- Insulated: No
- Item: Work Shoe
- Wide Toe Cap: Yes
- Outsole Material: Rubber
- Insole System: MemoryTech
- Closure Type: Lace Up
- Metal Chip Resisting Sole: Yes
- Manufacturers Suggested Sole Slip Rating: Best
- Static Dissipative: No
- For Outdoor Traction: Yes
- Footwear Width: M
- Electrical Hazard Rated: Yes
- Insole Material: Memory Foam
- Toe Style: Round Toe
- Max. Heat Rating: 250 Degrees F
- Footwear Construction Type: Cemented
- Completely Non Metallic: Yes
- Size: 12
- Oil Resisting Sole: Yes
- Chemical Resisting Sole: Yes
- Safety Criteria: Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
- Upper Material Description: Leather
- Toe Type: Composite
- Puncture Resistant Insole: No
- Predominant Footwear Color: Black
- Non Metallic Upper: Yes
- Style Number: RB4160
- Upper Boot Material: All Leather
- Liner Material: Textile
- Metatarsal Guard: No
- Footwear Closure Type: Lace Up
- Slip Resistant: Yes
- Toe Shape: Round
- Footwear Style: Athletic Shoe
- Color: Black
- Upper Material: Leather
- Insulation Type: None
- Upper Color: Black
- Waterproof: No
- Footwear Size: 12
- Country of Origin (subject to change): Cambodia
Description
Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width M, Waterproof No, Lace Up, Black, Liner Material Textile, Outsole Material Rubber
Reviews of Reebok #RB4160
Explore more
- REEBOK Athletic Shoe, 7, M, Black, PR RB4160
- REEBOK Work Shoes, 9 Size, White, Steel, Womens, PR RB434
- REEBOK Athletic Work Shoes, Stl, Navy, 8W, PR RB1920
- REEBOK Work Shoes, 8-1/2, W, Bk, Composite, Mens, PR RB455
- REEBOK Work Shoes, 4 Size, Navy, Steel, Mens, PR RB4250
- REEBOK Safety Shoe, 13, W, Black, Steel, PR RB2214
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9.5W, Brown, PR 85590
- Reebok Foot Protection