Athletic Shoe, Black, Men's, 10, M, PR

  • Mfr # RB3624-M-10.0
  • Zoro # G424874635
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Gender
Men's
Metal Chip-Resisting Sole
Yes
Waterproof
No
Size
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-10.0
Zoro #
G424874635
UPC #
690774752405
Country of Origin
Cambodia

Dimensions

Size
10
Width
M

Details

Maximum Heat Rating
250 Degrees F
Gender
Men's
Metal Chip-Resisting Sole
Yes
Waterproof
No
Midsole Material
EVA
All-Leather Upper
No
Liner Material
Mesh
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Metatarsal Guard
No
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Color
Black
Outsole Material
Rubber
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Insulated
No
Toe Cap Material
Composite
Insole Technology
Removable Insole
Upper Material
Microfiber
Construction
Cemented
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB3624
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.