Shop REEBOK

Athletic Shoe, Black, Men's, 10, W, PR

  • Mfr # RB3624-W-10.0
  • Zoro # G624874565

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Size
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-W-10.0
Zoro #
G624874565
UPC #
690774752559
Country of Origin
Cambodia
Color
Black
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Liner Material
Mesh
Item
Athletic Shoe
Construction
Cemented
Midsole Material
EVA
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Microfiber
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable Insole
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insulated
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
All-Leather Upper
No
Style Number
RB3624
Gender
Men's
Toe Cap Material
Composite
Waterproof
No
Wire Color
Black

Dimensions

Size
10
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.