Shop REEBOK

Athletic Shoe, Black, Men's, 10, W, PR

  • Mfr # RB5039-W-10.0
  • Zoro # G225040215

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-10.0
Zoro #
G225040215
UPC #
690774792579
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
Color
Black
Outsole Material
Rubber
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Insulated
No
Style Number
RB5039
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Closure
Lace Up
Liner Material
Mesh, Nylon
All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Gender
Men's
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Construction
Cemented
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Wire Color
Black

Dimensions

Width
W
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.