Shop REEBOK

Athletic Shoe, Black, Men's, 10.5, W, PR

  • Mfr # RB3624-W-10.5
  • Zoro # G924874586

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Removable Insole
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Color
Black
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-W-10.5
Zoro #
G924874586
UPC #
690774752566
Country of Origin
Cambodia

Dimensions

Width
W
Size
10 1/2

Details

Insole Technology
Removable Insole
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Color
Black
Gender
Men's
Ninety-Degree Heel
No
Construction
Cemented
All-Leather Upper
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Style Number
RB3624
Closure
Lace Up
Item
Athletic Shoe
Insulated
No
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Metatarsal Guard
No
Waterproof
No
Upper Material
Microfiber
Style Family
Athletic Shoe
Outsole Material
Rubber
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.