Athletic Shoe, Black, Men's, 11, M, PR

  • Mfr # RB3624-M-11.0
  • Zoro # G124874539
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Insulated
No
Width
M
Closure
Lace Up
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-11.0
Zoro #
G124874539
UPC #
690774752429
Country of Origin
Cambodia

Dimensions

Width
M
Size
11

Details

Outsole Material
Rubber
Insulated
No
Closure
Lace Up
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Metatarsal Guard
No
Insole Technology
Removable Insole
Gender
Men's
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Waterproof
No
All-Leather Upper
No
Midsole Material
EVA
Liner Material
Mesh
Color
Black
Upper Material
Microfiber
Construction
Cemented
Heel Definition
Flat Heel
Style Number
RB3624
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.