Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 11, M

  • Mfr # RB4035

  • Zoro # G7742083


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7742083
UPC #
690774479012
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Last Number or Name
4035
Non-Marking Sole
No
Completely Non Metallic
Yes
Insulated
No
Conductive
No
Removable Insole
Yes
Ninety Degree Heel
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB4035
Upper Boot Material
Microfiber/Mesh
Standards
ASTM F2892
Waterproof Type
None
Footwear Closure Type
Lace
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Microfiber/Mesh
Static Dissipative
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Outsole Color
Black
Toe Style
Round Toe
Laces Color
Black
Insole Material
Foam
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Resists
Slips
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.35
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh, Microfiber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.