Shop REEBOK

Athletic Shoe, Black, Men's, 11.5, W, PR

  • Mfr # RB4044-W-11.5
  • Zoro # G624972537

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Style Number
RB4044
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-11.5
Zoro #
G624972537
UPC #
690774632080
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Style Number
RB4044
Liner Technology
Moisture Wicking
Gender
Men's
Construction
Cemented
Heel Definition
Flat Heel
Upper Material
Leather
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Toe Cap Material
Composite
Insulated
No
Midsole Material
EVA
Ninety-Degree Heel
No
Insole Material
Polyurethane
Midsole Technology
Cushioned
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Insole Technology
Removable Insole
Closure
Slip On
Waterproof
No
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Liner Material
Nylon
Wire Color
Black

Dimensions

Width
W
Size
11 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.