Shop REEBOK

Athletic Shoe, Black, Men's, 12, M, PR

  • Mfr # RB3624-M-12.0
  • Zoro # G624874602

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-M-12.0
Zoro #
G624874602
UPC #
690774752443
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Construction
Cemented
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Upper Material
Microfiber
Toe Cap Material
Composite
Item
Athletic Shoe
Insulated
No
Puncture-Resistant Sole
No
Waterproof
No
All-Leather Upper
No
Closure
Lace Up
Midsole Material
EVA
Style Number
RB3624
Color
Black
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Material
Mesh
Gender
Men's
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Outsole Material
Rubber
Wire Color
Black

Dimensions

Width
M
Size
12

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 12, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.